Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 315-10S [AE403a]

  • Zoro # G923946604


product price:  $4,315.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
59 1/8 in
Scale Features
Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Peak Hold, Programmable Auto Power-Off to Save Energy, Robust Metal Housing Protects Internal Components in Harsh Environments, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, User-Selectable Scale Division, Wall-Mount Bracket for Placing Indicator on Vertical Surface, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Interface
RS-232
Weight Capacity - Imperial
10,000 lb
Weighing Surface Depth
59 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 315-10S [AE403a]
Zoro #
G923946604
UPC #
0840886109646
Country of Origin
China

Dimensions

Overall Width
59 1/8 in
Weighing Surface Depth
59 1/8 in
Overall Height
4 1/4 in
Overall Depth
59 1/8 in
Display Character Height
1 5/8 in
Cord Length
10 ft
Weighing Surface Width
59 1/8 in

Details

Scale Features
Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Peak Hold, Programmable Auto Power-Off to Save Energy, Robust Metal Housing Protects Internal Components in Harsh Environments, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, User-Selectable Scale Division, Wall-Mount Bracket for Placing Indicator on Vertical Surface, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Interface
RS-232
Weight Capacity - Imperial
10,000 lb
Item
Industrial Bench Scales
Number of Batteries Included
1
Number of Batteries Required
1
Series
PT
Scale Mechanism
Digital
NTEP Rating
Not NTEP Rated
Battery Type
Lead Acid
Calibration Certificate
Statement of Accuracy
Product Type
Floor Scale
Scale Graduations
2 lb/1 kg
NEC Rating
Not NEC Rated
Compatible Manufacturer Part Number
Universal
Compatible Product Type
Universal
Voltage
12V DC
Batteries Included
Yes
Batteries Required
Yes
Power Source
Battery
Washdown
No
Includes
AC Adapter, Rechargeable Battery
Scale Functions
Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing
Weight Capacity - Metric
4,500 kg
Weighing Surface Material
Stainless Steel
Scale Use Location
Industrial, Pharmaceutical
IP Rating
IP66, IP67, IP68
Standards
cULus Listed
Body Material
Stainless Steel
Weighing Units
g, kg, lb, lb/oz, N, oz

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 59 1/8 in, Weighing Surface Width 59 1/8 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 2 lb/1 kg, Overall Width 59 1/8 in, Overall Depth 59 1/8 in, Overall Height 4 1/4 in, Scale Functions Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.