Floor Scales - CLONE 1

  • Mfr # PT 315-5 [AE503]

  • Zoro # G823947251


product price:  $2,392.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Washdown
No
Includes
AC Adapter, Rechargeable Battery
Standards
cULus Listed
Interface
RS-232
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 315-5 [AE503]
Zoro #
G823947251
UPC #
0840886109417
Country of Origin
China

Dimensions

Cord Length
15 ft
Overall Width
47 1/4 in
Display Character Height
1 5/16 in
Weighing Surface Width
47 1/4 in
Weighing Surface Depth
47 1/4 in
Overall Depth
47 1/4 in
Overall Height
4 1/4 in

Details

Washdown
No
Includes
AC Adapter, Rechargeable Battery
Standards
cULus Listed
Interface
RS-232
Body Material
Steel
Number of Batteries Included
1
Item
Industrial Bench Scales
Weighing Surface Material
Mild Steel
Scale Mechanism
Digital
Batteries Included
Yes
Batteries Required
Yes
Scale Features
Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Diamond-Plate Surface for Added Grip, Memory Accumulation Totals Results, Optional Ramps Facilitate Loading and Unloading, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, ton
Product Type
Floor Scale
Series
PT
Compatible Manufacturer Part Number
Universal
Voltage
12V DC
Weight Capacity - Imperial
5,000 lb
NEC Rating
Not NEC Rated
Weight Capacity - Metric
3,000 kg
Battery Type
Lead Acid
Power Source
Battery
Scale Use Location
Factory Floor, Industrial, Warehouse
Calibration Certificate
Statement of Accuracy
Number of Batteries Required
1
NTEP Rating
Not NTEP Rated
Scale Graduations
1 lb/0.5 kg
Compatible Product Type
Universal

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 47 1/4 in, Weighing Surface Width 47 1/4 in, Weighing Units ct, dr, g, kg, lb, mm, oz, T, ton, Scale Graduations 1 lb/0.5 kg, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.