Industrial Bench Scales, SS, 5000 lb
Mfr # PT 315-5S
Zoro # G623361110
product price:Â $3,710.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Weighing Units
g, kg, lb, lb/oz, N, oz
Scale Features
Heavy-Duty Rubber Feet Ensure Stability of Unit
Compatible Manufacturer Part Number
Universal
NEC Rating
Not NEC Rated
Product Type
Floor Scale
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PT 315-5S
Zoro #
G623361110
UPC #
0840886109479
Country of Origin
China
Dimensions
Weighing Surface Depth
59 1/8 in
Overall Depth
59 1/8 in
Cord Length
10 ft
Overall Width
59 1/8 in
Weighing Surface Width
59 1/8 in
Overall Height
4 1/4 in
Description
Industrial Bench Scales, Weighing Surface Depth 59 1/8 in, Weighing Surface Width 59 1/8 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 1 lb/0.5 kg, Overall Width 59 1/8 in, Overall Depth 59 1/8 in, Overall Height 4 1/4 in, Scale Features Heavy-Duty Rubber Feet Ensure Stability of Unit, Scale Use Location Factory Floor, Industrial, Pharmaceutical, Warehouse, Washdown Yes, Calibration Certificate No Certificate, Cord Length 10 ft, Weighing Surface Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.