Floor Scales - CLONE 1
Mfr # PTM 500 [AE503]
Zoro # G423360283
product price:Â $2,200.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PTM 500 [AE503]
Zoro #
G423360283
UPC #
0840886109561
Country of Origin
China
Description
Industrial Bench Scales, Weighing Surface Depth 22 3/4 in, Weighing Surface Width 29 7/8 in, Weighing Units kg, lb, Scale Graduations 0.2 lb/0.1 kg, Overall Width 31 5/8 in, Overall Depth 40 1/4 in, Overall Height 3 in, Scale Features Adjustable Leveling Feet Help Optimize Setup, Built-In Ramps on each Side Enable Easy Access, Diamond-Plate Surface for Added Grip, Heavy-Duty Rubber Feet Ensure Stability of Unit, Integrated Wheels Permit Easy Movement, Ramps Allow Easy Access for Wheelchair use
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.