Floor Scales - CLONE 1

  • Mfr # PTM 500

  • Zoro # G223355809


product price:  $1,580.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTM 500
Zoro #
G223355809
UPC #
0819309015130
Country of Origin
China

Description

Industrial Bench Scales, Weighing Surface Depth 22 3/4 in, Weighing Surface Width 29 7/8 in, Weighing Units kg, lb, Scale Graduations 0.2 lb/0.1 kg, Overall Width 31 5/8 in, Overall Depth 40 1/4 in, Overall Height 3 in, Scale Features Adjustable Leveling Feet Help Optimize Setup, Built-In Ramps on each Side Enable Easy Access, Diamond-Plate Surface for Added Grip, Heavy-Duty Rubber Feet Ensure Stability of Unit, Integrated Wheels Permit Easy Movement, Ramps Allow Easy Access for Wheelchair use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.