Food Scale, RS-232, LCD, 10 g

  • Mfr # GGL330a
  • Zoro # G7953348
product price: 
$
1,804.00
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, N, Custom
Capacity
330lb / 150kg
Scale Graduations
10 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GGL330a
Zoro #
G7953348
UPC #
840886106478
Country of Origin
China

Dimensions

Weighing Surface Depth
23 5/8 in
Weighing Surface Width
17 3/4 in
Overall Width
17 3/4 in
Overall Length
15 45/64 in
Overall Height
40 5/8 in
Overall Depth
27 5/8 in
Pan Dimensions
23.6 in x 17.7 in
Cord Length
3 ft
Weighing Surface Height
3 1/2 in
Display Character Height
1 5/8 in

Details

Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, N, Custom
Capacity
330lb / 150kg
Scale Graduations
10 g
Scale Display
LCD
Includes
AC Adapter, Battery
Washdown
Yes
For Use With
General Weighing, Material Testing, Parts Counting
Power Unit
12V DC
Housing Material
Stainless Steel
Item
Food Scale
Application Modes
Weighing
Standards
UL
Scale Connection Ports
RS-232
Platform Material
Stainless Steel
Scale Readability
0.02lb / 0.01kg
Color
Gray
Battery Type
Sealed Lead Acid
Display Type
LCD
Basic Power Source
Battery/Electric
Scale Features
Color-Coded Keys, External Calibration, Hold Function Freezes, Platform Weighing, Programmable Auto Power-Off, Tare Function, Zero-Tracking Feature
Voltage
12V DC
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Parts Counting, Percent Weighing, Net Total Weighing
Weight Capacity
330 lb
Number of Display Characters
6
Weighing Surface Material
Stainless Steel
Scale Type
Washdown
Scale Use Location
Dusty Environments, Wet Environments
Bench Scale Type
Washdown Bench Scale
Calibration Certificate
No Certificate
Plug Type
Two Prong
Batteries Included
Yes
Number of Batteries Included
1
Body Material
Stainless Steel
Scale Application
Industrial
Number of Batteries Required
1
Batteries Required
Yes
Interface
RS-232
Readability
0.02lb / 0.01kg
Power Source
Battery/Electric
Interface - Lab Equipment
RS-232
Weight Capacity - Imperial
330 lb
Product Type
Food Scale
Power Source - TS Only
Battery/Electric
Power Source - old
Battery/Electric
Wire Color
Gray

Description

Bench Scale, Scale Application Industrial, Scale Type Washdown, Scale Display LCD, Weighing Surface Depth 23 5/8 in, Weighing Surface Width 17 3/4 in, Weight Capacity 330 lb, Weighing Units kg, g, lb, oz, N, Custom, Scale Graduations 10 g, Overall Width 17 3/4 in, Overall Depth 27 5/8 in, Overall Height 40 5/8 in, Weighing Surface Height 3 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Washdown Bench Scale, Display Type LCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.