Zoro Homepage

Food Scales

  • Mfr # ABW 8S

  • Zoro # G710866252


product price: $484.00
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
g, kg, lb, lb/oz, oz
Capacity
18lb / 8kg
Scale Graduations
0.001 lb, 0.5 g
Weighing Surface Depth
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABW 8S
Zoro #
G710866252
UPC #
840886108748
Country of Origin
China

Dimensions

Weighing Surface Depth
9.6 in
Weighing Surface Width
7.1 in
Overall Width
290 mm
Overall Length
255 mm
Overall Height
105 mm

Details

Item
Food Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, lb/oz, oz
Capacity
18lb / 8kg
Scale Graduations
0.001 lb, 0.5 g
Scale Display
LED
Washdown
Yes
Housing Material
Stainless Steel
Application Modes
Check Weighing, Parts Counting, Percentage Weighing, Weighing
Includes
AC Adapter, Rechargeable Battery
Standards
NSF
Platform Material
Stainless Steel
Scale Item
Platform Bench Scale
Power Unit
12VDC 800mA adapter / Internal rechargeable battery
Scale Readability
0.001lb / 0.5g
Battery Life
80 hrs

Description

Food Scales

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.