Shop ADAM EQUIPMENT

GBK-Plus Bench Floor Checkweighing Scale

  • Mfr # GBK-Plus 16

  • Zoro # G023946672


product price:  $838.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
11 3/4 in
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Scale Graduations
0.001 lb/0.5 g
Product Type
Industrial Bench Scale
Compatible Manufacturer Part Number
Universal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBK-Plus 16
Zoro #
G023946672
UPC #
0840886111168
Country of Origin
China

Dimensions

Overall Depth
11 3/4 in
Overall Width
20 1/8 in
Overall Height
26 3/4 in
Display Character Height
1 5/8 in
Weighing Surface Width
11 3/4 in
Weighing Surface Depth
15 3/4 in

Details

Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Scale Graduations
0.001 lb/0.5 g
Product Type
Industrial Bench Scale
Compatible Manufacturer Part Number
Universal
Standards
cULus Listed
Batteries Included
Yes
Battery Type
Lead Acid
Weighing Surface Material
Stainless Steel
Series
GBK-Plus
Number of Batteries Required
1
NEC Rating
Not NEC Rated
Number of Batteries Included
1
Scale Use Location
Industrial
Item
Industrial Bench Scales
Voltage
12V DC
Weight Capacity - Metric
16 kg
Washdown
No
Batteries Required
Yes
Calibration Certificate
Statement of Accuracy
Body Material
ABS Plastic
Includes
AC Adapter, Rechargeable Battery
Scale Mechanism
Digital
NTEP Rating
Not NTEP Rated
Weight Capacity - Imperial
35 lb
Interface
RS-232
Compatible Product Type
Universal
Power Source
Battery
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Memory Accumulation Totals Results, Parts Counting with Preset Sample Sizes, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.001 lb/0.5 g, Overall Width 20 1/8 in, Overall Depth 11 3/4 in, Overall Height 26 3/4 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.