Shop ADAM EQUIPMENT

GFK-Plus Bench and Floor Checkweighing S

  • Mfr # GFK-Plus 150

  • Zoro # G923946697


product price:  $1,005.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Width
15 3/4 in
Weight Capacity - Imperial
330 lb
Product Type
Industrial Bench Scale
NTEP Rating
Not NTEP Rated
Scale Graduations
0.02 lb/0.01 kg
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFK-Plus 150
Zoro #
G923946697
UPC #
0840886111205
Country of Origin
China

Dimensions

Weighing Surface Width
15 3/4 in
Overall Height
33 7/8 in
Display Character Height
1 5/8 in
Overall Depth
15 3/4 in
Overall Width
24 3/8 in
Weighing Surface Depth
19 3/4 in

Details

Weight Capacity - Imperial
330 lb
Product Type
Industrial Bench Scale
NTEP Rating
Not NTEP Rated
Scale Graduations
0.02 lb/0.01 kg
Voltage
12V DC
Number of Batteries Required
1
Calibration Certificate
Statement of Accuracy
Weighing Surface Material
Stainless Steel
Number of Batteries Included
1
Washdown
No
Batteries Included
Yes
Includes
AC Adapter, Rechargeable Battery
Scale Mechanism
Digital
Batteries Required
Yes
Standards
cULus Listed
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Memory Accumulation Totals Results, Parts Counting with Preset Sample Sizes, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing
Weight Capacity - Metric
150 kg
Interface
RS-232
Item
Industrial Bench Scales
NEC Rating
Not NEC Rated
Battery Type
Lead Acid
Power Source
Battery
Compatible Product Type
Universal
Body Material
ABS Plastic
Compatible Manufacturer Part Number
Universal
Scale Use Location
Industrial
Series
GBK-Plus
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.02 lb/0.01 kg, Overall Width 24 3/8 in, Overall Depth 15 3/4 in, Overall Height 33 7/8 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.