Shop ADAM EQUIPMENT

GFK-Plus Bench and Floor Checkweighing S

  • Mfr # GFK-Plus 150H

  • Zoro # G623946737


product price:  $1,363.99
/ea
Free Shipping & Returns

Key Features

NTEP Rating
Not NTEP Rated
Weight Capacity - Imperial
330 lb
Display Character Height
1 5/8 in
Batteries Required
Yes
NEC Rating
Not NEC Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFK-Plus 150H
Zoro #
G623946737
UPC #
0840886111212
Country of Origin
China

Dimensions

Display Character Height
1 5/8 in
Overall Height
33 7/8 in
Overall Depth
15 3/4 in
Weighing Surface Width
15 3/4 in
Weighing Surface Depth
19 3/4 in
Overall Width
24 3/8 in

Details

NTEP Rating
Not NTEP Rated
Weight Capacity - Imperial
330 lb
Batteries Required
Yes
NEC Rating
Not NEC Rated
Weighing Surface Material
Stainless Steel
Body Material
ABS Plastic
Calibration Certificate
Statement of Accuracy
Series
GBK-Plus
Standards
cULus Listed
Scale Graduations
0.005 lb/2 g
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Memory Accumulation Totals Results, Parts Counting with Preset Sample Sizes, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing
Weight Capacity - Metric
150 kg
Voltage
12V DC
Product Type
Industrial Bench Scale
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Power Source
Battery
Interface
RS-232
Batteries Included
Yes
Number of Batteries Required
1
Washdown
No
Scale Use Location
Industrial
Compatible Manufacturer Part Number
Universal
Includes
AC Adapter, Rechargeable Battery
Compatible Product Type
Universal
Item
Industrial Bench Scales
Number of Batteries Included
1
Battery Type
Lead Acid
Scale Mechanism
Digital

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.005 lb/2 g, Overall Width 24 3/8 in, Overall Depth 15 3/4 in, Overall Height 33 7/8 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.