Shop ADAM EQUIPMENT

GFK-Plus Bench and Floor Checkweighing S

  • Mfr # GFK-Plus 600

  • Zoro # G623946645


product price:  $1,405.99
/ea
Free Shipping & Returns

Key Features

Display Character Height
1 5/8 in
Batteries Required
Yes
Weight Capacity - Imperial
1,320 lb
Scale Graduations
0.1 lb/0.05 kg
Calibration Certificate
Statement of Accuracy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GFK-Plus 600
Zoro #
G623946645
UPC #
0840886111229
Country of Origin
China

Dimensions

Display Character Height
1 5/8 in
Overall Width
37 in
Overall Depth
23 5/8 in
Overall Height
35 3/8 in
Weighing Surface Width
23 5/8 in
Weighing Surface Depth
31 1/2 in

Details

Item
Industrial Bench Scales
Batteries Required
Yes
Weight Capacity - Imperial
1,320 lb
Scale Graduations
0.1 lb/0.05 kg
Calibration Certificate
Statement of Accuracy
Compatible Product Type
Universal
Interface
RS-232
Includes
AC Adapter, Rechargeable Battery
Body Material
ABS Plastic
Voltage
12V DC
NEC Rating
Not NEC Rated
Washdown
No
Product Type
Industrial Bench Scale
Weighing Surface Material
Stainless Steel
Battery Type
Lead Acid
Scale Mechanism
Digital
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Standards
cULus Listed
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Memory Accumulation Totals Results, Parts Counting with Preset Sample Sizes, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing
NTEP Rating
Not NTEP Rated
Series
GBK-Plus
Power Source
Battery
Number of Batteries Included
1
Weight Capacity - Metric
600 kg
Compatible Manufacturer Part Number
Universal
Batteries Included
Yes
Scale Use Location
Industrial
Number of Batteries Required
1

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 31 1/2 in, Weighing Surface Width 23 5/8 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.1 lb/0.05 kg, Overall Width 37 in, Overall Depth 23 5/8 in, Overall Height 35 3/8 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.