Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 110S [AE403a]

  • Zoro # G323946686


product price:  $3,283.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Series
PT
Interface
RS-232
Compatible Manufacturer Part Number
Universal
Standards
cULus Listed
Scale Mechanism
Digital
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 110S [AE403a]
Zoro #
G323946686
UPC #
0840886107161
Country of Origin
China

Dimensions

Cord Length
10 ft
Display Character Height
1 5/8 in
Overall Height
4 1/4 in
Overall Width
39 3/8 in
Overall Depth
39 3/8 in
Weighing Surface Width
39 3/8 in
Weighing Surface Depth
39 3/8 in

Details

Series
PT
Interface
RS-232
Compatible Manufacturer Part Number
Universal
Standards
cULus Listed
Scale Mechanism
Digital
Washdown
No
IP Rating
IP66, IP67, IP68
Number of Batteries Included
1
Batteries Required
Yes
Calibration Certificate
Statement of Accuracy
Power Source
Battery
Compatible Product Type
Universal
Battery Type
Lead Acid
Item
Industrial Bench Scales
Includes
AC Adapter, Rechargeable Battery
Batteries Included
Yes
Voltage
12V DC
Weight Capacity - Imperial
2,500 lb
Scale Graduations
0.5 lb/0.2 kg
Scale Features
Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Programmable Auto Power-Off to Save Energy, Robust Metal Housing Protects Internal Components in Harsh Environments, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, User-Selectable Scale Division, Wall-Mount Bracket for Placing Indicator on Vertical Surface, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Product Type
Floor Scale
Number of Batteries Required
1
Scale Functions
Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing
Weight Capacity - Metric
1,000 kg
NTEP Rating
Not NTEP Rated
Weighing Surface Material
Stainless Steel
NEC Rating
Not NEC Rated
Body Material
Stainless Steel
Scale Use Location
Industrial, Pharmaceutical
Weighing Units
g, kg, lb, lb/oz, N, oz

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 39 3/8 in, Weighing Surface Width 39 3/8 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 0.5 lb/0.2 kg, Overall Width 39 3/8 in, Overall Depth 39 3/8 in, Overall Height 4 1/4 in, Scale Functions Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.