Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # BKT 165a

  • Zoro # G223946946


product price:  $1,222.99
/ea
Free Shipping & Returns

Key Features

Product Type
Industrial Bench Scale with Printer
Weight Capacity - Metric
75 kg
Compatible Manufacturer Part Number
Universal
Scale Graduations
0.01 lb/5 g
Overall Depth
15 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BKT 165a
Zoro #
G223946946
UPC #
0840886106621
Country of Origin
China

Dimensions

Overall Depth
15 3/4 in
Overall Width
24 3/8 in
Display Character Height
1 5/16 in
Weighing Surface Width
15 3/4 in
Overall Height
33 7/8 in
Weighing Surface Depth
19 3/4 in

Details

Product Type
Industrial Bench Scale with Printer
Weight Capacity - Metric
75 kg
Compatible Manufacturer Part Number
Universal
Scale Graduations
0.01 lb/5 g
Item
Industrial Bench Scales
Batteries Included
Yes
Calibration Certificate
Statement of Accuracy
Washdown
No
Power Source
Battery
Interface
RS-232
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, ton
Scale Use Location
Food Processing, Industrial, Manufacturing, Receiving, Shipping, Warehouse
Body Material
ABS Plastic
Standards
cULus Listed
Number of Batteries Included
1
NTEP Rating
Not NTEP Rated
Voltage
12V DC
NEC Rating
Not NEC Rated
Includes
AC Adapter, Rechargeable Battery
Batteries Required
Yes
Scale Features
1:6,00,000 Internal Counting Resolution, Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Memory Accumulation Totals Results, Overload Protection Helps Prevent Damage to Internal Components, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Weight Capacity - Imperial
165 lb
Weighing Surface Material
Stainless Steel
Number of Batteries Required
1
Series
BKT
Scale Mechanism
Digital
Compatible Product Type
Universal
Battery Type
Lead Acid

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units ct, dr, g, kg, lb, mm, oz, T, ton, Scale Graduations 0.01 lb/5 g, Overall Width 24 3/8 in, Overall Depth 15 3/4 in, Overall Height 33 7/8 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.