Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # BKT 65a

  • Zoro # G223946113


product price:  $1,151.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Universal
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Scale Mechanism
Digital
Standards
cULus Listed
Overall Height
26 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BKT 65a
Zoro #
G223946113
UPC #
0840886106591
Country of Origin
China

Dimensions

Overall Height
26 3/4 in
Overall Width
20 1/8 in
Weighing Surface Depth
15 3/4 in
Weighing Surface Width
11 3/4 in
Overall Depth
11 3/4 in
Display Character Height
1 5/16 in

Details

Item
Industrial Bench Scales
Compatible Product Type
Universal
Scale Graduations
0.002 lb/1 g
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Scale Mechanism
Digital
Standards
cULus Listed
Includes
AC Adapter, Rechargeable Battery
Weight Capacity - Imperial
65 lb
Number of Batteries Included
1
Battery Type
Lead Acid
Compatible Manufacturer Part Number
Universal
Series
BKT
Interface
RS-232
Voltage
12V DC
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, ton
Power Source
Battery
Weighing Surface Material
Stainless Steel
Washdown
No
Scale Use Location
Food Processing, Industrial, Manufacturing, Receiving, Shipping, Warehouse
Batteries Required
Yes
Calibration Certificate
Statement of Accuracy
Number of Batteries Required
1
Product Type
Industrial Bench Scale with Printer
Body Material
ABS Plastic
NTEP Rating
Not NTEP Rated
Scale Features
1:6,00,000 Internal Counting Resolution, Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Memory Accumulation Totals Results, Overload Protection Helps Prevent Damage to Internal Components, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Weight Capacity - Metric
30 kg
Batteries Included
Yes
NEC Rating
Not NEC Rated

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units ct, dr, g, kg, lb, mm, oz, T, ton, Scale Graduations 0.002 lb/1 g, Overall Width 20 1/8 in, Overall Depth 11 3/4 in, Overall Height 26 3/4 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.