Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # BKT 165aH

  • Zoro # G623946607


product price:  $1,589.99
/ea
Free Shipping & Returns

Key Features

Scale Features
1:6,00,000 Internal Counting Resolution, Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Memory Accumulation Totals Results, Overload Protection Helps Prevent Damage to Internal Components, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, ton
Calibration Certificate
Statement of Accuracy
Interface
RS-232
Batteries Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BKT 165aH
Zoro #
G623946607
UPC #
0840886106638
Country of Origin
China

Dimensions

Display Character Height
1 5/16 in
Weighing Surface Width
15 3/4 in
Overall Width
24 3/8 in
Overall Depth
15 3/4 in
Weighing Surface Depth
19 3/4 in
Overall Height
33 7/8 in

Details

Scale Features
1:6,00,000 Internal Counting Resolution, Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Memory Accumulation Totals Results, Overload Protection Helps Prevent Damage to Internal Components, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, ton
Calibration Certificate
Statement of Accuracy
Interface
RS-232
Batteries Included
Yes
Voltage
12V DC
Item
Industrial Bench Scales
Power Source
Battery
NTEP Rating
Not NTEP Rated
Standards
cULus Listed
Weight Capacity - Imperial
165 lb
Batteries Required
Yes
Product Type
Industrial Bench Scale with Printer
Compatible Manufacturer Part Number
Universal
Weight Capacity - Metric
75 kg
Scale Graduations
0.005 lb/2 g
Body Material
ABS Plastic
Weighing Surface Material
Stainless Steel
Scale Mechanism
Digital
Scale Use Location
Food Processing, Industrial, Manufacturing, Receiving, Shipping, Warehouse
Number of Batteries Required
1
Includes
AC Adapter, Rechargeable Battery
Battery Type
Lead Acid
Compatible Product Type
Universal
Series
BKT
Washdown
No
NEC Rating
Not NEC Rated
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Number of Batteries Included
1

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units ct, dr, g, kg, lb, mm, oz, T, ton, Scale Graduations 0.005 lb/2 g, Overall Width 24 3/8 in, Overall Depth 15 3/4 in, Overall Height 33 7/8 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.