Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # BKT 330aH

  • Zoro # G623945884


product price:  $1,589.99
/ea
Free Shipping & Returns

Key Features

Scale Features
1:6,00,000 Internal Counting Resolution, Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Memory Accumulation Totals Results, Overload Protection Helps Prevent Damage to Internal Components, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Voltage
12V DC
Display Character Height
1 5/16 in
Weight Capacity - Metric
150 kg
Weighing Surface Width
15 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BKT 330aH
Zoro #
G623945884
UPC #
0840886106652
Country of Origin
China

Dimensions

Display Character Height
1 5/16 in
Weighing Surface Width
15 3/4 in
Weighing Surface Depth
19 3/4 in
Overall Height
33 7/8 in
Overall Width
24 3/8 in
Overall Depth
15 3/4 in

Details

Scale Features
1:6,00,000 Internal Counting Resolution, Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Memory Accumulation Totals Results, Overload Protection Helps Prevent Damage to Internal Components, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Voltage
12V DC
Weight Capacity - Metric
150 kg
Weight Capacity - Imperial
330 lb
NEC Rating
Not NEC Rated
Interface
RS-232
Weighing Surface Material
Stainless Steel
Washdown
No
Battery Type
Lead Acid
Number of Batteries Required
1
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Batteries Required
Yes
Compatible Manufacturer Part Number
Universal
Body Material
ABS Plastic
NTEP Rating
Not NTEP Rated
Scale Graduations
0.01 lb/5 g
Compatible Product Type
Universal
Standards
cULus Listed
Item
Industrial Bench Scales
Scale Mechanism
Digital
Number of Batteries Included
1
Batteries Included
Yes
Product Type
Industrial Bench Scale with Printer
Calibration Certificate
Statement of Accuracy
Includes
AC Adapter, Rechargeable Battery
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, ton
Scale Use Location
Food Processing, Industrial, Manufacturing, Receiving, Shipping, Warehouse
Series
BKT
Power Source
Battery

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units ct, dr, g, kg, lb, mm, oz, T, ton, Scale Graduations 0.01 lb/5 g, Overall Width 24 3/8 in, Overall Depth 15 3/4 in, Overall Height 33 7/8 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.