Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # CKT 8H

  • Zoro # G923947274


product price:  $696.99
/ea
Free Shipping & Returns

Key Features

Product Type
Industrial Bench Scale
Weighing Surface Material
Stainless Steel
Includes
AC Adapter, Rechargeable Battery
Overall Width
14 in
Scale Functions
Accumulation, Check Counting, Check Weighing, Parts Counting, Percent Weighing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CKT 8H
Zoro #
G923947274
UPC #
0840886103590
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Depth
12 3/8 in
Weighing Surface Depth
11 3/4 in
Display Character Height
5/8 in
Overall Height
4 3/4 in
Weighing Surface Width
8 1/4 in

Details

Product Type
Industrial Bench Scale
Weighing Surface Material
Stainless Steel
Includes
AC Adapter, Rechargeable Battery
Scale Functions
Accumulation, Check Counting, Check Weighing, Parts Counting, Percent Weighing
Weight Capacity - Metric
8 kg
Voltage
12V DC
Standards
cULus Listed
Number of Batteries Included
1
Compatible Product Type
Universal
Batteries Included
Yes
Battery Type
Lead Acid
Body Material
ABS Plastic
Compatible Manufacturer Part Number
Universal
Scale Graduations
0.0002 lb/0.1 g
Batteries Required
Yes
Scale Use Location
Industrial
NTEP Rating
Not NTEP Rated
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Adjustable Leveling Feet Help Optimize Setup, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Drip Channels Help Divert Spills Away from the Scales Internal Components, External Calibration Allows for Verification and Adjustment with Weights, Optional Hook Enables Below-Balance Weighing, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Parts Counting with Freely Selectable Sample Sizes, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Sealed Keypad Protects Against Dirt and Spills
Number of Batteries Required
1
Item
Industrial Bench Scales
NEC Rating
Not NEC Rated
Scale Mechanism
Digital
Washdown
No
Power Source
Battery
Weight Capacity - Imperial
16 lb
Interface
RS-232
Calibration Certificate
Statement of Accuracy
Series
CKT

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.0002 lb/0.1 g, Overall Width 14 in, Overall Depth 12 3/8 in, Overall Height 4 3/4 in, Scale Functions Accumulation, Check Counting, Check Weighing, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.