Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # GBK-Plus 8

  • Zoro # G123946671


product price:  $971.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Number of Batteries Required
1
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Memory Accumulation Totals Results, Parts Counting with Preset Sample Sizes, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing
Includes
AC Adapter, Rechargeable Battery
Display Character Height
40 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GBK-Plus 8
Zoro #
G123946671
UPC #
0840886111151
Country of Origin
China

Dimensions

Display Character Height
40 mm
Overall Depth
11 3/4 in
Weighing Surface Width
11 3/4 in
Overall Width
20 1/8 in
Overall Height
26 3/4 in
Weighing Surface Depth
15 3/4 in

Details

Voltage
12V DC
Number of Batteries Required
1
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Memory Accumulation Totals Results, Parts Counting with Preset Sample Sizes, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing
Includes
AC Adapter, Rechargeable Battery
Interface
RS-232
Battery Type
Lead Acid
Weighing Surface Material
Stainless Steel
Batteries Included
Yes
Calibration Certificate
Statement of Accuracy
Product Type
Industrial Bench Scale
Scale Use Location
Industrial
Scale Graduations
0.1 g
Series
GBK-Plus
Washdown
No
NTEP Rating
Not NTEP Rated
NEC Rating
Not NEC Rated
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Number of Batteries Included
1
Scale Mechanism
Digital
Weight Capacity - Metric
8 kg
Weight Capacity - Imperial
16 lb
Body Material
ABS Plastic
Item
Industrial Bench Scales
Compatible Manufacturer Part Number
Universal
Power Source
Battery
Compatible Product Type
Universal
Standards
cULus Listed
Batteries Required
Yes

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.1 g, Overall Width 20 1/8 in, Overall Depth 11 3/4 in, Overall Height 26 3/4 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.