Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # GFK-Plus 75H

  • Zoro # G023946719


product price:  $1,363.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Width
15 3/4 in
Body Material
ABS Plastic
Voltage
12V DC
Calibration Certificate
Statement of Accuracy
Batteries Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFK-Plus 75H
Zoro #
G023946719
UPC #
0840886111076
Country of Origin
China

Dimensions

Weighing Surface Width
15 3/4 in
Overall Width
24 3/8 in
Overall Depth
15 3/4 in
Display Character Height
1 5/8 in
Overall Height
33 7/8 in
Weighing Surface Depth
19 3/4 in

Details

Body Material
ABS Plastic
Voltage
12V DC
Calibration Certificate
Statement of Accuracy
Batteries Included
Yes
Scale Use Location
Industrial
Power Source
Battery
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Weight Capacity - Imperial
165 lb
Washdown
No
NTEP Rating
Not NTEP Rated
Series
GFK-Plus
Item
Industrial Bench Scales
Compatible Product Type
Universal
Weight Capacity - Metric
75 kg
Includes
AC Adapter, Rechargeable Battery
Compatible Manufacturer Part Number
Universal
Scale Graduations
0.002 lb/1 g
NEC Rating
Not NEC Rated
Weighing Surface Material
Stainless Steel
Number of Batteries Required
1
Number of Batteries Included
1
Standards
cULus Listed
Product Type
Industrial Bench Scale
Battery Type
Lead Acid
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Memory Accumulation Totals Results, Parts Counting with Preset Sample Sizes, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing
Scale Mechanism
Digital
Interface
RS-232
Batteries Required
Yes

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.002 lb/1 g, Overall Width 24 3/8 in, Overall Depth 15 3/4 in, Overall Height 33 7/8 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.