Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Weig

  • Mfr # CDT 48

  • Zoro # G823945943


product price:  $809.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Scale Mechanism
Digital
Product Type
Industrial Bench Scale
Scale Graduations
0.005 lb/0.002 kg
Interface
RS-232
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CDT 48
Zoro #
G823945943
UPC #
0840886103521
Country of Origin
China

Dimensions

Overall Height
4 3/4 in
Display Character Height
5/8 in
Cord Length
6 m
Overall Width
14 in
Overall Depth
12 3/8 in
Weighing Surface Width
8 1/4 in
Weighing Surface Depth
11 3/4 in

Details

Power Source
Battery
Scale Mechanism
Digital
Product Type
Industrial Bench Scale
Scale Graduations
0.005 lb/0.002 kg
Interface
RS-232
Battery Type
Lead Acid
NTEP Rating
Not NTEP Rated
Batteries Included
Yes
Scale Functions
Accumulation, Parts Counting
Washdown
No
Weight Capacity - Imperial
100 lb
Body Material
ABS Plastic
NEC Rating
Not NEC Rated
Compatible Manufacturer Part Number
Universal
Item
Industrial Bench Scales
Includes
AC Adapter, Rechargeable Battery
Compatible Product Type
Universal
Scale Features
1:600,000 Internal Counting Resolution, Adjustable Leveling Feet Help Optimize Setup, Built-In Memory for Storing Products and Settings, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Parts Counting with Freely Selectable Sample Sizes, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable for Counting to a Preset Number of Parts, Store and Recall Items Along with Descriptions, Unit Weights and Tare Weights in the Scale's Memory
Voltage
12V DC
Calibration Certificate
Statement of Accuracy
Series
CDT
Standards
cULus Listed
Weighing Surface Material
Stainless Steel
Number of Batteries Included
1
Weight Capacity - Metric
48 kg
Scale Use Location
Industrial
Batteries Required
Yes
Number of Batteries Required
1

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units kg, lb, Scale Graduations 0.005 lb/0.002 kg, Overall Width 14 in, Overall Depth 12 3/8 in, Overall Height 4 3/4 in, Scale Functions Accumulation, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.