Industrial Bench Scales, SS, 175 lb

  • Mfr # AGF 175a
  • Zoro # G123946701
product price: 
$
1,159.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Material
Stainless Steel
Weight Capacity - Imperial
175 lb
Batteries Included
Yes
Batteries Required
Yes
Weighing Units
g, kg, lb, lb/oz, N, oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AGF 175a
Zoro #
G123946701
UPC #
0840886106089
Country of Origin
China

Dimensions

Overall Width
24 3/8 in
Weighing Surface Depth
19 3/4 in
Display Character Height
1 5/8 in
Overall Height
33 3/4 in
Weighing Surface Width
15 3/4 in
Overall Depth
15 3/4 in

Details

Weighing Surface Material
Stainless Steel
Weight Capacity - Imperial
175 lb
Batteries Included
Yes
Batteries Required
Yes
Weighing Units
g, kg, lb, lb/oz, N, oz
Scale Use Location
Industrial, Production, Receiving, Shipping, Warehouse
Number of Batteries Required
1
Scale Functions
Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing
Includes
AC Adapter, Rechargeable Battery
Standards
cULus Listed
Compatible Product Type
Universal
Scale Mechanism
Digital
Compatible Manufacturer Part Number
Universal
NTEP Rating
Not NTEP Rated
NEC Rating
Not NEC Rated
Scale Graduations
0.005 lb/2 g
Washdown
No
Calibration Certificate
Statement of Accuracy
Body Material
Stainless Steel
Power Source
Battery
Interface
RS-232
Series
AGF
Product Type
Industrial Bench Scale
Item
Industrial Bench Scales
Scale Features
1:1,000,000 Internal Counting Resolution for Precise Results, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Peak Hold, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects
Number of Batteries Included
1
Voltage
12V DC
Battery Type
Lead Acid
Weight Capacity - Metric
80 kg
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 0.005 lb/2 g, Overall Width 24 3/8 in, Overall Depth 15 3/4 in, Overall Height 33 3/4 in, Scale Functions Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.