Industrial Bench Scales, SS, 660 lb

  • Mfr # AGF 660a
  • Zoro # G723946873
product price: 
$
1,209.99
/ea
Free Shipping & Returns

Key Features

Scale Features
1:1,000,000 Internal Counting Resolution for Precise Results, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Peak Hold, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects
NEC Rating
Not NEC Rated
Washdown
No
Batteries Included
Yes
Compatible Manufacturer Part Number
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AGF 660a
Zoro #
G723946873
UPC #
0840886106102
Country of Origin
China

Dimensions

Overall Height
33 3/4 in
Overall Width
24 3/8 in
Weighing Surface Width
15 3/4 in
Overall Depth
15 3/4 in
Display Character Height
1 5/8 in
Weighing Surface Depth
19 3/4 in

Details

Scale Features
1:1,000,000 Internal Counting Resolution for Precise Results, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Peak Hold, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects
NEC Rating
Not NEC Rated
Washdown
No
Batteries Included
Yes
Scale Graduations
0.02 lb/0.01 kg
Compatible Manufacturer Part Number
Universal
Voltage
12V DC
Product Type
Industrial Bench Scale
Batteries Required
Yes
Calibration Certificate
Statement of Accuracy
Series
AGF
Includes
AC Adapter, Rechargeable Battery
Interface
RS-232
Weighing Units
g, kg, lb, lb/oz, N, oz
Weighing Surface Material
Stainless Steel
Scale Use Location
Industrial, Production, Receiving, Shipping, Warehouse
Weight Capacity - Metric
300 kg
NTEP Rating
Not NTEP Rated
Body Material
Stainless Steel
Number of Batteries Included
1
Scale Mechanism
Digital
Scale Functions
Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing
Weight Capacity - Imperial
660 lb
Standards
cULus Listed
Compatible Product Type
Universal
Power Source
Battery
Number of Batteries Required
1
Item
Industrial Bench Scales
Battery Type
Lead Acid
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 0.02 lb/0.01 kg, Overall Width 24 3/8 in, Overall Depth 15 3/4 in, Overall Height 33 3/4 in, Scale Functions Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.