Industrial Bench Scales, SS, 300 lb

  • Mfr # GGL 300aM
  • Zoro # G823946193
product price: 
$
1,923.99
/ea
Free Shipping & Returns

Key Features

Washdown
Yes
Product Type
Food Scale
Weighing Surface Depth
23 5/8 in
Batteries Required
Yes
Display Character Height
1 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GGL 300aM
Zoro #
G823946193
UPC #
0840886110529
Country of Origin
China

Dimensions

Weighing Surface Depth
23 5/8 in
Display Character Height
1 5/8 in
Weighing Surface Width
17 3/4 in
Overall Width
27 5/8 in
Overall Depth
17 3/4 in
Overall Height
40 3/4 in

Details

Washdown
Yes
Product Type
Food Scale
Batteries Required
Yes
Item
Industrial Bench Scales
Scale Mechanism
Digital
Scale Features
Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Trade Approved for Applications when Weight Determines Price
Standards
cULus Listed, Measurement Canada Approved
Batteries Included
Yes
Calibration Certificate
Statement of Accuracy
Number of Batteries Required
1
Series
GGL
Voltage
12V DC
Weight Capacity - Metric
150 kg
Interface
RS-232
Power Source
Battery
Includes
AC Adapter, Rechargeable Battery
Scale Graduations
0.05 lb/0.02 kg
Scale Use Location
Food Processing, Dusty Environments, Industrial, Pharmaceutical, Wet Environments
NEC Rating
Not NEC Rated
Weight Capacity - Imperial
300 lb
Weighing Units
g, kg, lb, oz
Battery Type
Lead Acid
IP Rating
IP68
NTEP Rating
NTEP Rated
Weighing Surface Material
Stainless Steel
Body Material
Stainless Steel
Number of Batteries Included
1
Compatible Manufacturer Part Number
Universal
Compatible Product Type
Universal
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 23 5/8 in, Weighing Surface Width 17 3/4 in, Weighing Units g, kg, lb, oz, Scale Graduations 0.05 lb/0.02 kg, Overall Width 27 5/8 in, Overall Depth 17 3/4 in, Overall Height 40 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews