Shop ADAM EQUIPMENT
See all product information
Create Account
Industrial Bench Scales, SS, 600 lb
- Mfr # GGL 600aM
- Zoro # G623946188
product price:Â
$
2,018.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity - Imperial
600 lb
Voltage
12V DC
Weighing Surface Depth
23 5/8 in
Overall Depth
17 3/4 in
Overall Height
40 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GGL 600aM
- Zoro #
- G623946188
- UPC #
- 0840886110536
- Country of Origin
- China
Dimensions
- Weighing Surface Depth
- 23 5/8 in
- Overall Depth
- 17 3/4 in
- Overall Height
- 40 3/4 in
- Display Character Height
- 1 5/8 in
- Weighing Surface Width
- 17 3/4 in
- Overall Width
- 27 5/8 in
Description
Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 23 5/8 in, Weighing Surface Width 17 3/4 in, Weighing Units g, kg, lb, oz, Scale Graduations 0.1 lb/0.05 kg, Overall Width 27 5/8 in, Overall Depth 17 3/4 in, Overall Height 40 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.