Shop ADAM EQUIPMENT
See all product information
Create Account
Industrial Bench Scales, SS, 300 lb
- Mfr # WL 300aM
- Zoro # G023352718
product price:Â
$
2,098.99
/ea
Free Shipping & Returns
Key Features
Standards
Measurement Canada Approved, NSF
Overall Height
6 1/2 in
Washdown
Yes
Scale Features
Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
NEC Rating
Not NEC Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WL 300aM
- Zoro #
- G023352718
- UPC #
- 0840886111687
- Country of Origin
- China
- Standards
- Measurement Canada Approved, NSF
- Washdown
- Yes
- Scale Features
- Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
- NEC Rating
- Not NEC Rated
- Compatible Product Type
- Universal
- Calibration Certificate
- Statement of Accuracy
- Compatible Manufacturer Part Number
- Universal
- Scale Graduations
- 0.05 lb/0.02 kg
- NTEP Rating
- NTEP Rated
- Product Type
- Food Scale
- Body Material
- Stainless Steel
- Weight Capacity - Metric
- 150 kg
- Scale Use Location
- Industrial
- Weighing Surface Material
- Stainless Steel
- Scale Mechanism
- Digital
- IP Rating
- IP68
- Weight Capacity - Imperial
- 300 lb
- Series
- W
- Item
- Industrial Bench Scales
Dimensions
- Overall Height
- 6 1/2 in
- Weighing Surface Depth
- 23 5/8 in
- Overall Depth
- 17 3/4 in
- Weighing Surface Width
- 17 3/4 in
- Overall Width
- 23 5/8 in
Description
Industrial Bench Scales, Weighing Surface Depth 23 5/8 in, Weighing Surface Width 17 3/4 in, Weighing Units kg, lb, Scale Graduations 0.05 lb/0.02 kg, Overall Width 23 5/8 in, Overall Depth 17 3/4 in, Overall Height 6 1/2 in, Scale Features Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Washdown Yes, Calibration Certificate Statement of Accuracy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.