Shop ADAM EQUIPMENT
See all product information
Create Account
Industrial Bench Scales, SS, 60 lb
- Mfr # WB 60aM
- Zoro # G623358974
product price:Â
$
1,343.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Material
Stainless Steel
Standards
Measurement Canada Approved, NSF
Product Type
Food Scale
Series
W
Compatible Product Type
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB 60aM
- Zoro #
- G623358974
- UPC #
- 0840886111670
- Country of Origin
- China
- Weighing Surface Material
- Stainless Steel
- Standards
- Measurement Canada Approved, NSF
- Product Type
- Food Scale
- Series
- W
- Compatible Product Type
- Universal
- Washdown
- Yes
- NTEP Rating
- NTEP Rated
- Scale Graduations
- 0.01 lb/0.005 kg
- Weight Capacity - Metric
- 30 kg
- Weight Capacity - Imperial
- 60 lb
- NEC Rating
- Not NEC Rated
- Body Material
- Stainless Steel
- Compatible Manufacturer Part Number
- Universal
- Scale Use Location
- Industrial
- Scale Mechanism
- Digital
- Scale Features
- Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
- IP Rating
- IP68
- Item
- Industrial Bench Scales
- Calibration Certificate
- Statement of Accuracy
Dimensions
- Weighing Surface Depth
- 15 3/4 in
- Overall Depth
- 11 3/4 in
- Overall Width
- 15 3/4 in
- Overall Height
- 4 3/4 in
- Weighing Surface Width
- 11 3/4 in
Description
Industrial Bench Scales, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units kg, lb, Scale Graduations 0.01 lb/0.005 kg, Overall Width 15 3/4 in, Overall Depth 11 3/4 in, Overall Height 4 3/4 in, Scale Features Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Washdown Yes, Calibration Certificate Statement of Accuracy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.