Shop ADAM EQUIPMENT

Industrial Bench Scales, SS, 330 lb

  • Mfr # WL 330a
  • Zoro # G223358862

product price: 
$
2,033.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
Universal
Scale Features
Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
Calibration Certificate
Statement of Accuracy
Scale Graduations
0.02 lb/0.01 kg
IP Rating
IP67, IP68
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WL 330a
Zoro #
G223358862
UPC #
0840886105815
Country of Origin
China

Dimensions

Overall Height
5 1/8 in
Weighing Surface Depth
23 5/8 in
Overall Depth
17 3/4 in
Weighing Surface Width
17 3/4 in
Overall Width
28 in

Details

Compatible Manufacturer Part Number
Universal
Scale Features
Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
Calibration Certificate
Statement of Accuracy
Scale Graduations
0.02 lb/0.01 kg
IP Rating
IP67, IP68
Scale Mechanism
Digital
Series
W
NEC Rating
Not NEC Rated
Standards
Measurement Canada Approved, NSF
Product Type
Food Scale
Weighing Units
g, kg, lb
Washdown
Yes
Weight Capacity - Imperial
330 lb
Scale Use Location
Industrial
Weighing Surface Material
Stainless Steel
Compatible Product Type
Universal
Body Material
Stainless Steel
Item
Industrial Bench Scales
NTEP Rating
NTEP Rated
Weight Capacity - Metric
150 kg

Description

Industrial Bench Scales, Weighing Surface Depth 23 5/8 in, Weighing Surface Width 17 3/4 in, Weighing Units g, kg, lb, Scale Graduations 0.02 lb/0.01 kg, Overall Width 28 in, Overall Depth 17 3/4 in, Overall Height 5 1/8 in, Scale Features Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Washdown Yes, Calibration Certificate Statement of Accuracy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.