Industrial Bench Scales, SS, 15 lb
- Mfr # WS 15aM
- Zoro # G723354500
product price:Â
$
1,202.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Material
Stainless Steel
Weighing Surface Width
9 3/4 in
NEC Rating
Not NEC Rated
Series
W
Weighing Surface Depth
9 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS 15aM
- Zoro #
- G723354500
- UPC #
- 0840886111717
- Country of Origin
- China
- Weighing Surface Material
- Stainless Steel
- NEC Rating
- Not NEC Rated
- Series
- W
- Product Type
- Food Scale
- Washdown
- Yes
- Weight Capacity - Metric
- 6 kg
- Scale Graduations
- 0.002 lb/0.001 kg
- NTEP Rating
- NTEP Rated
- Compatible Manufacturer Part Number
- Universal
- Scale Mechanism
- Digital
- Calibration Certificate
- Statement of Accuracy
- Weight Capacity - Imperial
- 15 lb
- Body Material
- Stainless Steel
- Item
- Industrial Bench Scales
- Scale Use Location
- Industrial
- Compatible Product Type
- Universal
- Scale Features
- Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
- IP Rating
- IP68
- Standards
- Measurement Canada Approved, NSF
Dimensions
- Weighing Surface Width
- 9 3/4 in
- Weighing Surface Depth
- 9 3/4 in
- Overall Width
- 9 3/4 in
- Overall Depth
- 9 3/4 in
- Overall Height
- 3 3/4 in
Description
Industrial Bench Scales, Weighing Surface Depth 9 3/4 in, Weighing Surface Width 9 3/4 in, Weighing Units kg, lb, Scale Graduations 0.002 lb/0.001 kg, Overall Width 9 3/4 in, Overall Depth 9 3/4 in, Overall Height 3 3/4 in, Scale Features Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Washdown Yes, Calibration Certificate Statement of Accuracy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.