Shop ADAM EQUIPMENT
See all product information
Create Account
Industrial Bench Scales, SS, 70 lb
- Mfr # WB 70a
- Zoro # G723361836
product price:Â
$
1,256.99
/ea
Free Shipping & Returns
Key Features
Scale Use Location
Industrial
Overall Depth
11 3/4 in
Scale Features
Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
Calibration Certificate
Statement of Accuracy
Overall Width
20 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB 70a
- Zoro #
- G723361836
- UPC #
- 0840886107635
- Country of Origin
- China
Dimensions
- Overall Depth
- 11 3/4 in
- Overall Width
- 20 1/8 in
- Weighing Surface Depth
- 11 3/4 in
- Weighing Surface Width
- 15 3/4 in
- Overall Height
- 4 1/4 in
Description
Industrial Bench Scales, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, Scale Graduations 0.005 lb/2 g, Overall Width 20 1/8 in, Overall Depth 11 3/4 in, Overall Height 4 1/4 in, Scale Features Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Washdown Yes, Calibration Certificate Statement of Accuracy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.