Shop ADAM EQUIPMENT
See all product information
Create Account
Industrial Bench Scales, SS, 70 lb
- Mfr # WS 70a
- Zoro # G423359829
product price:Â
$
1,105.99
/ea
Free Shipping & Returns
Key Features
Scale Use Location
Industrial
Weight Capacity - Metric
32 kg
Compatible Product Type
Universal
Scale Graduations
0.005 lb/2 g
Weighing Surface Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS 70a
- Zoro #
- G423359829
- UPC #
- 0840886105808
- Country of Origin
- China
- Scale Use Location
- Industrial
- Weight Capacity - Metric
- 32 kg
- Compatible Product Type
- Universal
- Scale Graduations
- 0.005 lb/2 g
- Weighing Surface Material
- Stainless Steel
- NEC Rating
- Not NEC Rated
- Scale Mechanism
- Digital
- Product Type
- Food Scale
- Washdown
- Yes
- Body Material
- Stainless Steel
- Weight Capacity - Imperial
- 70 lb
- Weighing Units
- g, kg, lb
- Calibration Certificate
- Statement of Accuracy
- Series
- W
- Standards
- Measurement Canada Approved, NSF
- Scale Features
- Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
- NTEP Rating
- NTEP Rated
- IP Rating
- IP67, IP68
- Compatible Manufacturer Part Number
- Universal
- Item
- Industrial Bench Scales
Dimensions
- Overall Height
- 3 7/8 in
- Overall Depth
- 9 3/4 in
- Overall Width
- 14 1/4 in
- Weighing Surface Depth
- 9 3/4 in
- Weighing Surface Width
- 9 3/4 in
Description
Industrial Bench Scales, Weighing Surface Depth 9 3/4 in, Weighing Surface Width 9 3/4 in, Weighing Units g, kg, lb, Scale Graduations 0.005 lb/2 g, Overall Width 14 1/4 in, Overall Depth 9 3/4 in, Overall Height 3 7/8 in, Scale Features Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Washdown Yes, Calibration Certificate Statement of Accuracy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.