IndustrialBenchScale, 0.0001kg;0.0002lb

  • Mfr # CDT 4
  • Zoro # G210877611
product price: 
$
726.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.0001 kg, 0.0002 lb
Weighing Surface Depth
8 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CDT 4
Zoro #
G210877611
UPC #
840886103484
Country of Origin
China

Dimensions

Weighing Surface Depth
8 1/4 in
Weighing Surface Width
11 3/4 in
Overall Width
14 in
Overall Length
12 2/5 in
Overall Height
4 3/4 in
Pan Dimensions
11.8 in x 8.3 in
Overall Depth
12 3/8 in

Details

Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
8lb / 4kg
Scale Graduations
0.0001 kg, 0.0002 lb
Scale Display
Backlit LCD
Includes
AC Adapter, Rechargeable Battery
Item
Industrial Bench Scale
Power Unit
12V DC Adapter/Internal Rechargeable Battery
Platform Material
Stainless Steel
Scale Connection Ports
RS-232
Housing Material
ABS Plastic
Application Modes
Accumulation, Check Counting, Check Weighing, Dual Scale Operation, Parts Counting, Weighing
Standards
cULus, FCC, ICES-003/NMB-003
For Use With
Parts Counting
Interface - Lab Equipment
RS-232 / Optional USB
Readability
0.0002lb / 0.0001kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Weight Capacity - Metric
4 kg
Compatible Product Type
Parts Counting
Voltage
12V DC Adapter/Internal Rechargeable Battery
Body Material
ABS Plastic
Scale Features
Dual Scale Operation
Product Type
Bench Scale Platform
Weight Capacity - Imperial
8 lb
Interface
RS-232
Weighing Surface Material
Stainless Steel
Scale Functions
Accumulation, Check Counting, Check Weighing, Parts Counting, Net Total Weighing
Scale Mechanism
Digital

Description

Cruiser CDT Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews