Shop ADAM EQUIPMENT

IndustrialBenchScale, 0.0005kg;0.001lb

  • Mfr # CDT 16
  • Zoro # G610877617

product price: 
$
701.25
/ea
Free Shipping & Returns

Key Features

Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.0005 kg, 0.001 lb
Weighing Surface Depth
8 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CDT 16
Zoro #
G610877617
UPC #
840886103507
Country of Origin
China
Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
35lb / 16kg
Scale Graduations
0.0005 kg, 0.001 lb
Scale Display
Backlit LCD
Includes
AC Adapter, Rechargeable Battery
Application Modes
Accumulation, Check Counting, Check Weighing, Dual Scale Operation, Parts Counting, Weighing
Scale Connection Ports
RS-232
Item
Industrial Bench Scale
Platform Material
Stainless Steel
Housing Material
ABS Plastic
Power Unit
12V DC Adapter/Internal Rechargeable Battery
Standards
cULus, FCC, ICES-003/NMB-003
For Use With
Parts Counting
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Readability
0.001lb / 0.0005kg
Interface - Lab Equipment
RS-232 / Optional USB
Scale Features
Dual Scale Operation
Scale Functions
Accumulation, Check Counting, Check Weighing, Parts Counting, Net Total Weighing
Scale Mechanism
Digital
Product Type
Bench Scale Platform
Interface
RS-232
Compatible Product Type
Parts Counting
Weight Capacity - Metric
16 kg
Body Material
ABS Plastic
Weight Capacity - Imperial
35 lb
Weighing Surface Material
Stainless Steel
Voltage
12V DC Adapter/Internal Rechargeable Battery

Dimensions

Weighing Surface Depth
8 1/4 in
Weighing Surface Width
11 3/4 in
Overall Width
14 in
Overall Length
12 2/5 in
Overall Height
4 3/4 in
Pan Dimensions
11.8 in x 8.3 in
Overall Depth
12 3/8 in

Description

Cruiser CDT Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.