Shop ADAM EQUIPMENT

IndustrialBenchScale, 0.0002lb;0.0001kg

  • Mfr # CDT 4-32
  • Zoro # G110877605

product price: 
$
931.00
/ea
Free Shipping & Returns

Key Features

Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Scale Graduations
0.0001 kg, 0.0002 lb
Weighing Surface Depth
8 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CDT 4-32
Zoro #
G110877605
UPC #
-
Country of Origin
China
Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Capacity
8lb-70lb /4kg-32kg
Scale Graduations
0.0001 kg, 0.0002 lb
Scale Display
Backlit LCD
Includes
AC Adapter, Rechargeable Battery
Application Modes
Accumulation, Check Counting, Dual Scale Operation, Parts Counting, Weighing
Housing Material
ABS Plastic
Scale Connection Ports
RS-232
Standards
cULus, FCC, ICES-003/NMB-003
Power Unit
12V DC Adapter/Internal Rechargeable Battery
Platform Material
Stainless Steel
Item
Industrial Bench Scale
For Use With
Parts Counting
Interface - Lab Equipment
RS-232 / Optional USB
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Readability
0.0002lb-0.002lb / 0.1-1g
Scale Functions
Accumulation, Check Counting, Parts Counting, Net Total Weighing
Weight Capacity - Imperial
70 lb
Weight Capacity - Metric
32 kg
Compatible Product Type
Parts Counting
Weighing Surface Material
Stainless Steel
Product Type
Bench Scale Platform
Body Material
ABS Plastic
Voltage
12V DC Adapter/Internal Rechargeable Battery
Scale Features
Dual Scale Operation
Interface
RS-232
Scale Mechanism
Digital

Dimensions

Weighing Surface Depth
8 1/4 in
Weighing Surface Width
11 3/4 in
Overall Width
14 in
Overall Length
12 2/5 in
Overall Height
4 3/4 in
Pan Dimensions
11.8 in x 8.3 in
Overall Depth
12 3/8 in

Description

Cruiser CDT Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.