Shop ADAM EQUIPMENT

IndustrialBenchScale, 0.002lb;0.001kg

  • Mfr # CDT 32-150
  • Zoro # G710877609

product price: 
$
1,029.80
/ea
Free Shipping & Returns

Key Features

Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Scale Graduations
0.001 kg, 0.002 lb
Weighing Surface Depth
8 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CDT 32-150
Zoro #
G710877609
UPC #
-
Country of Origin
China
Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Capacity
70lb-330lb / 32kg-150kg
Scale Graduations
0.001 kg, 0.002 lb
Scale Display
Backlit LCD
Includes
AC Adapter, Rechargeable Battery
Standards
cULus, FCC, ICES-003/NMB-003
Platform Material
Stainless Steel
Housing Material
ABS Plastic
Item
Industrial Bench Scale
Scale Connection Ports
RS-232
Power Unit
12V DC Adapter/Internal Rechargeable Battery
Application Modes
Accumulation, Check Counting, Dual Scale Operation, Parts Counting, Weighing
For Use With
Parts Counting
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Readability
0.002lb-0.02lb / 1g-10g
Interface - Lab Equipment
RS-232 / Optional USB
Body Material
ABS Plastic
Product Type
Bench Scale Platform
Weight Capacity - Imperial
330 lb
Compatible Product Type
Parts Counting
Scale Features
Dual Scale Operation
Scale Functions
Accumulation, Check Counting, Parts Counting, Net Total Weighing
Voltage
12V DC Adapter/Internal Rechargeable Battery
Scale Mechanism
Digital
Weight Capacity - Metric
150 kg
Weighing Surface Material
Stainless Steel
Interface
RS-232

Dimensions

Weighing Surface Depth
8 1/4 in
Weighing Surface Width
11 3/4 in
Overall Width
14 in
Overall Length
12 2/5 in
Overall Height
4 3/4 in
Pan Dimensions
11.8 in x 8.3 in
Overall Depth
12 3/8 in

Description

Cruiser CDT Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.