Shop ADAM EQUIPMENT
See all product information
Create Account
Lab Balances Greater Than Top Loading
- Mfr # LBB 12001e
- Zoro # G423361235
product price:Â
$
2,091.99
/ea
Free Shipping & Returns
Key Features
Power Source - TS Only
AC Adapter
Linearity
0.2 g
Overall Height
3 11/16 in
Housing Material
ABS
Platform Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBB 12001e
- Zoro #
- G423361235
- UPC #
- 0840886107413
- Country of Origin
- China
- Item
- Lab Balances Greater ThanTop Loading Balances
- Power Source - TS Only
- AC Adapter
- Linearity
- 0.2 g
- Housing Material
- ABS
- Platform Material
- 304 Stainless Steel
- Readability
- 0.1 g
- Product Type
- Precision Balance
- Repeatability
- 0.05 g
- Capacity
- 12,000 g
- Application Modes
- Animal Weighing, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing
- Includes
- AC Adapter
- Scale Mechanism
- Digital
- Standards
- GLP Compliant
- Weighing Units
- ct, dr, dwt, g, GN, kg, lb, lb:oz, N, oz, ozt, T, tl.H, tl.S, tl.T
- Scale Graduations
- 0.1 g
- Display Type
- LCD
- Stabilization Time
- 3 sec
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Overall Height
- 3 11/16 in
- Overall Length
- 14 11/16 in
- Weighing Surface Width
- 7 5/16 in
- Weighing Surface Depth
- 7 5/16 in
- Overall Width
- 8 13/16 in
- Wire Rope Length
- 14 11/16 in
- Length
- 14 11/16 in
Description
Scale Sub-Category Precision Balance, Capacity 12,000 g, Scale Graduations 0.1 g, Weighing Surface Depth 7 5/16 in, Weighing Surface Width 7 5/16 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 3 11/16 in, Application Modes Animal Weighing, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.