Shop ADAM EQUIPMENT
See all product information
Create Account
Lab Balances Greater Than Top Loading
- Mfr # EPB 723e
- Zoro # G523357992
product price:Â
$
2,794.99
/ea
Free Shipping & Returns
Key Features
Capacity
720 g
Scale Mechanism
Digital
Overall Width
8 13/16 in
Repeatability
0.001 g
Readability
0.001 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPB 723e
- Zoro #
- G523357992
- UPC #
- 0840886104702
- Country of Origin
- China
Dimensions
- Overall Width
- 8 13/16 in
- Overall Height
- 8 5/8 in
- Weighing Surface Width
- 4 5/16 in
- Overall Length
- 14 11/16 in
- Wire Rope Length
- 14 11/16 in
- Length
- 14 11/16 in
Details
- Item
- Lab Balances Greater ThanTop Loading Balances
- Capacity
- 720 g
- Scale Mechanism
- Digital
- Repeatability
- 0.001 g
- Readability
- 0.001 g
- Application Modes
- Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Statistics, Textile, Weighing
- Includes
- AC Adapter
- Platform Material
- 304 Stainless Steel
- Scale Graduations
- 0.001 g
- Housing Material
- ABS
- Stabilization Time
- 3 sec
- Product Type
- Precision Balance
- Standards
- GLP Compliant
- Power Source - TS Only
- AC Adapter
- Weighing Units
- ct, dwt, g, GN, lb, mg, mm, oz, ozt, T, tl.H, tl.S, tl.T
- Linearity
- 0.002 g
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Description
Scale Sub-Category Precision Balance, Capacity 720 g, Scale Graduations 0.001 g, Weighing Surface Width 4 5/16 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 8 5/8 in, Application Modes Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Statistics, Textile, Weighing, Scale Connection Ports RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.