Shop ADAM EQUIPMENT
See all product information
Create Account
Lab Balances Greater Than Top Loading
- Mfr # SPB 363e
- Zoro # G223357100
product price:Â
$
1,790.99
/ea
Free Shipping & Returns
Key Features
Weighing Units
ct, dwt, g, GN, lb, mg, mm, oz, ozt, T, tl.H, tl.S, tl.T
Linearity
0.002 g
Scale Mechanism
Digital
Application Modes
Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Power Source - TS Only
AC Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPB 363e
- Zoro #
- G223357100
- UPC #
- 0840886104474
- Country of Origin
- China
Dimensions
- Overall Width
- 8 13/16 in
- Weighing Surface Width
- 4 5/16 in
- Overall Length
- 14 11/16 in
- Overall Height
- 8 5/8 in
- Wire Rope Length
- 14 11/16 in
- Length
- 14 11/16 in
Details
- Weighing Units
- ct, dwt, g, GN, lb, mg, mm, oz, ozt, T, tl.H, tl.S, tl.T
- Linearity
- 0.002 g
- Scale Mechanism
- Digital
- Item
- Lab Balances Greater ThanTop Loading Balances
- Application Modes
- Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
- Power Source - TS Only
- AC Adapter
- Repeatability
- 0.0005 g
- Housing Material
- ABS
- Scale Graduations
- 0.001 g
- Standards
- GLP Compliant
- Includes
- AC Adapter
- Capacity
- 360 g
- Product Type
- Precision Balance
- Readability
- 0.001 g
- Platform Material
- 304 Stainless Steel
- Stabilization Time
- 2 sec
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Description
Scale Sub-Category Precision Balance, Capacity 360 g, Scale Graduations 0.001 g, Weighing Surface Width 4 5/16 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 8 5/8 in, Application Modes Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant, Includes AC Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.