Shop ADAM EQUIPMENT
See all product information
Create Account
Polaris Precision Balances-Capacity: 220g Readability: 0.001g (Internal Cal) (With Pillar)
- Mfr # PPB 223i
- Zoro # G523366055
product price:Β
$
1,994.99
/ea
Free Shipping & Returns
Key Features
Housing Material
ABS Plastic
Pan Dimensions
4.7" / 120mm ΓΈ
Scale Readability
0.001g
Calibration
Internal Automatic Calibration | External Calibration
Interface - Lab Equipment
RS-232 / USB / Ethernet RJ45
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPB 223i
- Zoro #
- G523366055
- UPC #
- 840886114787
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 4.7" / 120mm ΓΈ
Details
- Housing Material
- ABS Plastic
- Scale Readability
- 0.001g
- Calibration
- Internal Automatic Calibration | External Calibration
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Capacity
- 220g
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Power Source
- 18VDC 830mA Adapter
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
Description
Achieve unparalleled precision and efficiency with the Polaris Precision Balances from Adam Equipment. Designed for professionals who demand accuracy and reliability, these balances offer a seamless weighing experience with their intuitive features and robust construction. The large, grade 304 stainless steel pan ensures easy cleaning, making it ideal for busy laboratories and industrial environments. Polaris Precision Balances are equipped with a generous display and a unique color-changing backlight, providing clear visual cues for checkweighing. This feature allows users to quickly determine if samples fall within specified limits, enhancing productivity and reducing errors. The fast weighing results ensure that you can keep up with the demands of your workflow without compromising on accuracy. For those who prioritize data integrity and compliance, Polaris balances offer GLP-compliant recordkeeping. The advanced communication capabilities, including Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, facilitate seamless integration with peripheral devices, ensuring that your data is easily accessible and secure. Printouts include date and time stamps, supporting meticulous data tracking in line with Good Laboratory Practices. Security is also a priority with the Polaris Precision Balances. The inclusion of a security slot for an optional Kensington-type lock and cable helps prevent theft, providing peace of mind in shared or high-traffic environments. Whether you're in a laboratory, educational setting, or industrial facility, the Polaris Precision Balances deliver the performance and reliability you need. Experience the perfect blend of precision, convenience, and security with Adam Equipment's Polaris series, and elevate your weighing processes to new heights.Specifications:
- Max Capacity: 220g
- Readability: 0.001g
- Linearity: 0.003g
- Pan Size: 4.7in / 120mm ΓΈ
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 3
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: Internal automatic calibration | External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.