Lab Balances Greater Than Top Loading

  • Mfr # STB 3202e
  • Zoro # G523358395
product price: 
$
1,651.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Depth
7 5/16 in
Display Type
LCD
Scale Mechanism
Digital
Weighing Surface Width
7 5/16 in
Platform Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STB 3202e
Zoro #
G523358395
UPC #
0840886104535
Country of Origin
China

Dimensions

Weighing Surface Depth
7 5/16 in
Weighing Surface Width
7 5/16 in
Overall Length
14 11/16 in
Overall Width
8 13/16 in
Overall Height
3 11/16 in
Wire Rope Length
14 11/16 in
Length
14 11/16 in

Details

Display Type
LCD
Scale Mechanism
Digital
Platform Material
304 Stainless Steel
Product Type
Precision Balance
Readability
0.01 g
Stabilization Time
3 sec
Weighing Units
ct, dwt, g, GN, lb, mm, oz, ozt, T, tl.H, tl.S, tl.T
Linearity
0.03 g
Power Source - TS Only
AC Adapter
Capacity
3,200 g
Standards
GLP Compliant
Housing Material
ABS
Item
Lab Balances Greater ThanTop Loading Balances
Application Modes
Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Repeatability
0.01 g
Scale Graduations
0.01 g
Includes
AC Adapter
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 3,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 5/16 in, Weighing Surface Width 7 5/16 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 3 11/16 in, Application Modes Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews