Lab Balances

  • Mfr # LBL 34001e
  • Zoro # G423357948
product price: 
$
5,178.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Depth
11 13/16 in
Overall Width
15 11/16 in
Includes
AC Adapter
Overall Length
18 1/2 in
Readability
0.1 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LBL 34001e
Zoro #
G423357948
UPC #
0840886110895
Country of Origin
China

Dimensions

Weighing Surface Depth
11 13/16 in
Overall Width
15 11/16 in
Overall Length
18 1/2 in
Weighing Surface Width
15 11/16 in
Overall Height
3 7/8 in
Wire Rope Length
18 1/2 in
Length
18 1/2 in

Details

Includes
AC Adapter
Readability
0.1 g
Display Type
LCD
Power Source - TS Only
AC Adapter
Item
Lab Balances
Repeatability
0.2 g
Housing Material
ABS
Capacity
34,000 g
Scale Mechanism
Digital
Application Modes
Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing
Stabilization Time
2 sec
Weighing Units
ct, g, GN, kg, lb, lb:oz, N, oz, T
Product Type
Heavy Duty Precision Balance
Linearity
0.4 g
Platform Material
304 Stainless Steel
Scale Graduations
0.1 g
Standards
GLP Compliant
Scale Connection Ports
Bluetooth, Ethernet RJ45, RS-232, USB
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 34,000 g, Scale Graduations 0.1 g, Weighing Surface Depth 11 13/16 in, Weighing Surface Width 15 11/16 in, Overall Length 18 1/2 in, Overall Width 15 11/16 in, Overall Height 3 7/8 in, Application Modes Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Bluetooth, Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews