Lab Balances Greater Than Top Loading
- Mfr # EPB 2103i
- Zoro # G623357373
product price:Â
$
4,198.99
/ea
Free Shipping & Returns
Key Features
Capacity
2,100 g
Linearity
0.003 g
Platform Material
304 Stainless Steel
Standards
GLP Compliant
Weighing Surface Width
4 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPB 2103i
- Zoro #
- G623357373
- UPC #
- 0840886104733
- Country of Origin
- China
- Capacity
- 2,100 g
- Linearity
- 0.003 g
- Platform Material
- 304 Stainless Steel
- Standards
- GLP Compliant
- Application Modes
- Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Statistics, Textile, Weighing
- Readability
- 0.001 g
- Includes
- AC Adapter
- Repeatability
- 0.001 g
- Weighing Units
- ct, dwt, g, GN, lb, mg, mm, oz, ozt, T, tl.H, tl.S, tl.T
- Scale Graduations
- 0.001 g
- Item
- Lab Balances Greater ThanTop Loading Balances
- Stabilization Time
- 3 sec
- Product Type
- Precision Balance
- Housing Material
- ABS
- Power Source - TS Only
- AC Adapter
- Scale Mechanism
- Digital
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Weighing Surface Width
- 4 5/16 in
- Overall Length
- 14 11/16 in
- Overall Height
- 8 5/8 in
- Overall Width
- 8 13/16 in
- Wire Rope Length
- 14 11/16 in
- Length
- 14 11/16 in
Description
Scale Sub-Category Precision Balance, Capacity 2,100 g, Scale Graduations 0.001 g, Weighing Surface Width 4 5/16 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 8 5/8 in, Application Modes Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Statistics, Textile, Weighing, Scale Connection Ports RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.