Shop ADAM EQUIPMENT

Lab Balances

  • Mfr # PPB 823e
  • Zoro # G723355989

product price: 
$
2,388.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13 in
Overall Width
9 5/16 in
Readability
0.001 g
Platform Material
304 Stainless Steel
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPB 823e
Zoro #
G723355989
UPC #
0840886114879
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Width
9 5/16 in
Overall Length
15 11/16 in
Weighing Surface Width
4 11/16 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Details

Readability
0.001 g
Platform Material
304 Stainless Steel
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Repeatability
0.001 g
Includes
Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
Item
Lab Balances
Capacity
820 g
Standards
GLP Compliant
Product Type
Precision Balance
Scale Connection Ports
Ethernet RJ45, RS-232, USB
Housing Material
ABS
Scale Graduations
0.001 g
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
Linearity
0.003 g
Power Source - TS Only
AC Adapter
Display Type
LCD
Stabilization Time
3 sec
Scale Mechanism
Digital
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 820 g, Scale Graduations 0.001 g, Weighing Surface Width 4 11/16 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 13 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.