Lab Balances Greater Than Top Loading

  • Mfr # STB 8202e
  • Zoro # G023352817
product price: 
$
3,016.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
ct, dwt, g, GN, lb, mm, oz, ozt, T, tl.H, tl.S, tl.T
Application Modes
Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Stabilization Time
4 sec
Housing Material
ABS
Linearity
0.04 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STB 8202e
Zoro #
G023352817
UPC #
0840886104573
Country of Origin
China

Dimensions

Overall Width
8 13/16 in
Overall Length
14 11/16 in
Weighing Surface Width
7 5/16 in
Weighing Surface Depth
7 5/16 in
Overall Height
3 11/16 in
Wire Rope Length
14 11/16 in
Length
14 11/16 in

Details

Weighing Units
ct, dwt, g, GN, lb, mm, oz, ozt, T, tl.H, tl.S, tl.T
Application Modes
Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Stabilization Time
4 sec
Housing Material
ABS
Linearity
0.04 g
Scale Mechanism
Digital
Display Type
LCD
Standards
GLP Compliant
Scale Graduations
0.01 g
Product Type
Precision Balance
Item
Lab Balances Greater ThanTop Loading Balances
Power Source - TS Only
AC Adapter
Platform Material
304 Stainless Steel
Readability
0.01 g
Repeatability
0.01 g
Includes
AC Adapter
Capacity
8,200 g
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 8,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 5/16 in, Weighing Surface Width 7 5/16 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 3 11/16 in, Application Modes Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews