Lab Balances

  • Mfr # PTB 6202i
  • Zoro # G623361752
product price: 
$
2,566.99
/ea
Free Shipping & Returns

Key Features

Linearity
0.03 g
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Includes
In-Use Cover, Weigh-Below Hook
Overall Height
3 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PTB 6202i
Zoro #
G623361752
UPC #
0840886114923
Country of Origin
China

Dimensions

Overall Height
3 7/8 in
Weighing Surface Width
7 5/16 in
Weighing Surface Depth
7 5/16 in
Overall Length
15 11/16 in
Overall Width
9 5/16 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Details

Linearity
0.03 g
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Includes
In-Use Cover, Weigh-Below Hook
Display Type
LCD
Item
Lab Balances
Stabilization Time
2 sec
Scale Mechanism
Digital
Power Source - TS Only
AC Adapter
Repeatability
0.01 g
Housing Material
ABS
Platform Material
304 Stainless Steel
Readability
0.01 g
Scale Connection Ports
Ethernet RJ45, RS-232, USB
Product Type
Precision Balance
Capacity
6,200 g
Standards
GLP Compliant
Scale Graduations
0.01 g
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 6,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 5/16 in, Weighing Surface Width 7 5/16 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 3 7/8 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel

Restrictions

Hazardous material

Ratings & reviews