Shop ADAM EQUIPMENT
See all product information
Create Account
Polaris Precision Balances-Capacity: 4600g Readability: 0.01g (With Pillar)
- Mfr # PTB 4602e
- Zoro # G123366097
product price:Â
$
2,544.99
/ea
Free Shipping & Returns
Key Features
Weighing Units
g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
Interface - Lab Equipment
RS-232 / USB / Ethernet RJ45
Housing Material
ABS Plastic
Display
Backlit LCD Graphical with 1.0" / 26mm high digits
Scale Readability
0.01g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTB 4602e
- Zoro #
- G123366097
- UPC #
- 840886114947
- Country of Origin
- China
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Housing Material
- ABS Plastic
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Scale Readability
- 0.01g
- Power Source
- 18VDC 830mA Adapter
- Capacity
- 4600g
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Calibration
- External Calibration
Dimensions
- Pan Dimensions
- 7.3" x 7.3" / 185 x 185mm
Description
Experience precision and efficiency with Polaris Precision Balances, designed to meet the demanding needs of laboratories, research facilities, and industrial environments. These balances offer a seamless weighing experience, featuring a generous display and rapid weighing results that enhance productivity. The innovative color-changing backlight provides an intuitive checkweighing function, instantly indicating whether samples fall within user-specified limits, ensuring accuracy and compliance. Polaris Precision Balances are equipped with advanced communication capabilities, including Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, facilitating seamless integration with peripheral devices. This connectivity supports GLP-compliant recordkeeping, with printouts that include date and time stamps for reliable data tracking and management. The large, grade 304 stainless steel pan is designed for swift and easy cleaning, maintaining hygiene and efficiency in busy work environments. For added security, the balance features a security slot compatible with optional Kensington-type locks and cables, providing peace of mind against theft. Engineered for precision and reliability, Polaris Precision Balances are the ideal choice for professionals who demand accuracy and efficiency in their weighing tasks. Whether you're conducting complex research or routine measurements, these balances deliver consistent performance, making them an indispensable tool in any setting.Specifications:
- Max Capacity: 4600g
- Readability: 0.01g
- Linearity: 0.03g
- Pan Size: 7.3in x 7.3in / 185 x 185mm
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 2
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Precision Balances
- Overall Dimensions: 9.3inx15.7inx3.9in / 235x398x100mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.