Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Bench Scale, Digital, 65 lb. Cap.

  • Mfr # GGB65aH

  • Zoro # G7953323


product price: $1,408.00
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, N, Custom
Weighing Surface Depth
15 3/4 in
Weighing Surface Width
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGB65aH
Zoro #
G7953323
UPC #
840886106423
Country of Origin
China

Dimensions

Weighing Surface Depth
15 3/4 in
Weighing Surface Width
11 3/4 in
Overall Width
11 3/4 in
Overall Length
11 51/64 in
Overall Height
26 in
Overall Depth
20 5/8 in
Pan Dimensions
15.7 in x 11.8 in
Cord Length
3 ft
Display Character Height
1 5/8 in
Weighing Surface Height
3 1/2 in

Details

Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, N, Custom
Capacity
65lb / 30kg
Scale Graduations
1 g/0.002 lb
Scale Display
LCD
Includes
Rechargeable Battery
Washdown
Yes
Housing Material
Stainless Steel
Scale Readability
0.5g/0.002 lb.
Item
Bench Scale
Scale Connection Ports
RS-232
For Use With
General Weighing, Material Testing, Parts Counting
Standards
UL
Platform Material
Stainless Steel
Power Unit
12V DC
Application Modes
Weighing
Color
Gray
Scale Features
Backlit Display, Dynamic/Animal Weighing, Glp/Iso Print Reports, Internal Rechargeable Battery, Ip67-Rated For Washdown, Multiple Weighing Units, Security Lock Down, Tare Function
Scale Application
Industrial
Weighing Surface Material
Stainless Steel
Display Type
LCD
Batteries Required
Yes
Interface
RS232
Body Material
Stainless Steel
Bench Scale Type
Washdown Bench Scale
Scale Use Location
Dusty Environments, Wet Environments
Scale Functions
Check Counting, Check Weighing, Display Hold, Parts Counting, Percentage Weighing
Calibration Certificate
No Certificate
Batteries Included
Yes
Plug Type
Two Prong
Number of Batteries Required
1
Number of Batteries Included
1
Battery Type
Sealed Lead Acid
Scale Type
Washdown
Voltage
12V DC
Weight Capacity
65 lb
Number of Display Characters
6
Basic Power Source
Battery/Electric
Readability
0.002lb / 1g
Interface - Lab Equipment
RS-232
Power Source
Internal rechargeable battery / 12VDC 800mA adapter

Description

Bench Scale, Scale Application Industrial, Scale Type Washdown, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 65 lb, Weighing Units kg, g, lb, oz, lb/oz, N, Custom, Scale Graduations 1 g/0.002 lb, Overall Width 11 3/4 in, Overall Depth 20 5/8 in, Overall Height 26 in, Weighing Surface Height 3 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Washdown Bench Scale, Display Type LCD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.