Shop EPE USA
See all product information
Create Account
17 in x 12 in x 3.5 in Laptop Shipping Box, Kraft, Corrugated / Foam, Single, 32 ECT
- Mfr # LTC-S004-10
- Zoro # G706883287
product price:Â
$
23.39
/ea
Sold in multiples of 10 for
$233.90
Key Features
Inside Length
17 in
Inside Width
12 in
Inside Height
3.5 in
Wall Type
Single
Maximum Load Capacity
200 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTC-S004-10
- Zoro #
- G706883287
- UPC #
- -
- Country of Origin
- United States
- Item
- Laptop Shipping Box
- Wall Type
- Single
- Maximum Load Capacity
- 200 lbs
- Material
- Corrugated / Foam
- Color
- Kraft
- Board Test
- 32 ECT
- Weight
- 17 oz
- Features
- Fluting Profile
- C Flute
Dimensions
- Inside Length
- 17 in
- Inside Width
- 12 in
- Inside Height
- 3.5 in
- Inside LxWxH
- 17x12x3.5
Description
theBOXlargeV2 is a universal laptop packaging solution with dock & accessories compartment.
Sustainable, 100% recyclable, and Reusable packaging
No overpack needed. No packing materials are needed.
Just insert the product, close, tape (included), and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 17.25" (L) x 11.675" (W) x 3.75" (H)
Weight: 14 oz.
theBOXlargeV2 will fit laptops between the following sizes:
Laptop Max Size - 15.125" x 10.25" x 1"
Laptop Min Size - 11" x 7" x 0.5"
Fits MacBook Pro Models: A1150, A1211, A1226, A1260, A1286, A1278, A1398, A1425, A1502, A1706, A1707, A1708, A1989, A1990, A2141, A2159, A2289
Fits MacBook Air Models: A1237, A1304, A1370, A1369, A1465, A1466, A1932, A2179
Sustainable, 100% recyclable, and Reusable packaging
No overpack needed. No packing materials are needed.
Just insert the product, close, tape (included), and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 17.25" (L) x 11.675" (W) x 3.75" (H)
Weight: 14 oz.
theBOXlargeV2 will fit laptops between the following sizes:
Laptop Max Size - 15.125" x 10.25" x 1"
Laptop Min Size - 11" x 7" x 0.5"
Fits MacBook Pro Models: A1150, A1211, A1226, A1260, A1286, A1278, A1398, A1425, A1502, A1706, A1707, A1708, A1989, A1990, A2141, A2159, A2289
Fits MacBook Air Models: A1237, A1304, A1370, A1369, A1465, A1466, A1932, A2179
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.