Platform Scale 10000lb / 4500kg Capacity x 2lb / 1.0kg Readability
Mfr # PT 315-10 [AE503]
Zoro # G709238701
product price: $2,086.99
/eaKey Features
Readability
2lb / 1.0kg
Interface - Lab Equipment
RS-232
Pan Dimensions
59.1 in x 59.1 in
Power Source
12VDC 3A adapter / Internal rechargeable battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT 315-10 [AE503]
Zoro #
G709238701
UPC #
840886112509
Country of Origin
China
Dimensions
Pan Dimensions
59.1 in x 59.1 in
Details
Readability
2lb / 1.0kg
Interface - Lab Equipment
RS-232
Power Source
12VDC 3A adapter / Internal rechargeable battery
Capacity
10000lb / 4500kg
Description
The PT platform scale is designed to weigh pallets, crates and large containers on warehouse and factory floors. PT platforms are compatible with several Adam indicators that can be used for checkweighing, parts counting and dynamic animal weighing.24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.