47 1/4 in x 29 1/4 in x 29 1/2 in Shipping Crate, Brown, Steel, Plywood

  • Mfr # BNS16
  • Zoro # G914802735
product price: 
$
213.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Inside Length
47 1/4 in
Inside Width
29 1/4 in
Inside Height
29 1/2 in
Maximum Load Capacity
2,500 lb
Material
Plywood/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BNS16
Zoro #
G914802735
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
47 1/4 in
Inside Width
29 1/4 in
Inside Height
29 1/2 in
Outside Height
35 in
Outside Length
48 in
Outside Width
48 in
Wall Thickness
6 mm
Inside LxWxH
47 1/4x29 1/4x29 1/2
Thickness
6 mm

Details

Item
Shipping Crate
Maximum Load Capacity
2,500 lb
Material
Plywood/Metal
Color
Brown
Standards
ISPM-15 Certified
Features
Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
Includes Pallet
Pallet Included
Stacking Strength
12,000 lb
Forklift Access Type
4-Way
Includes
(4) Loose Sides, Bottom, Lid
Weight
66 lb
Number of Pieces
6
Load Capacity - Maximum
2,500 lb
Product Type
Nailess Crate
Shell Material
Plywood/Metal
Wire Color
Brown

Description

Shipping Crate, Outside Length 48 in, Outside Width 48 in, Outside Height 35 in, Stacking Strength 12,000 lb, Inside Length 47 1/4 in, Inside Width 29 1/4 in, Inside Height 29 1/2 in, Material Plywood/Metal, Number of Pieces 6, Weight 66 lb, Standards ISPM-15 Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.