Zoro Homepage

Platform Scale 2500lb / 1000kg Capacity x 0.5lb / 0.2kg Readability

  • Mfr # PT 115 [AE503]

  • Zoro # G309238682


product price: $2,084.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Capacity
2500lb / 1000kg
Readability
0.5lb / 0.2kg
Interface - Lab Equipment
RS-232
Power Source
12VDC 3A adapter / Internal rechargeable battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT 115 [AE503]
Zoro #
G309238682
UPC #
840886107024
Country of Origin
China

Dimensions

Pan Dimensions
59.1 in x 59.1 in

Details

Capacity
2500lb / 1000kg
Readability
0.5lb / 0.2kg
Interface - Lab Equipment
RS-232
Power Source
12VDC 3A adapter / Internal rechargeable battery

Description

The PT platform scale is designed to weigh pallets, crates and large containers on warehouse and factory floors. PT platforms are compatible with several Adam indicators that can be used for checkweighing, parts counting and dynamic animal weighing.10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.